Server 82557, Fountain Jar, Plastic, 3-1/2 Qt. Capacity, Pkg, Qty 3 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
The deep fountain jar is 10" (25.4 cm) deep with a 3-1/2 qt (3.3 L) capacity. Fountain jars are notched to allow the lid to close over a ladle for increased sanitation. The fountain jars are constructed of high-impact Polypropylene. They also have three exclusive features: rear tabs with holes to allow a sanitary hinged lid (#242796) to attach to the jar, molded feet to prevent tipping, and side slots for use with hinged lid (#242798).
PRICE
$46.50 Sold in packages of 3 / $15.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/8 in |
| Depth | 6-7/8 in |
| Height | 9-1/8 in |
Product Details
| Material | Polypropylene |
| Package Quantity | 3 |
| Description | Deep Plastic Fountain Jar |
| Color | White |
| Manufacturers Part Number | 82557 |
| Brand | Server Products |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | NSF |