Server 82000, Stainless Steel Pump Lid, Fits a #10 Can, Thin Condiments
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel pump dispenses from a #10 can or a 3 quart (2.8 L) stainless steel jar (#242813). A 1 ounce (30 mL) serving is the maximum portion per stroke. Portions can be reduced to 1/8 ounce (3.7 mL) increments, using the supplied gauging collars. Black knob is standard. Dispenses thin condiments
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | - in |
| Height | 5-9/16 in |
| Weight | 3 lbs |
| Diameter | 6-5/16 in |
Product Details
| Color | Stainless Steel |
| Dispenses | Thin |
| Material | Stainless Steel |
| Description | Syrup Pump |
| Package Quantity | 1 |
| Manufacturers Part Number | 82000 |
| Fits | 3 qt. #10 Can or Stainless Steel Jar |
| Brand | Server Products |
Warranty
| Warranty | 2 Years Parts & Labor |
Compliance & Certifications
| Certifications | NSF |