Vollrath® Signature Server® - Frost Top Stations 46"L x 28"W x 27" H
Write a Review
|
Questions & Answers (0)
Product Description
NSF Certified. 18 gauge steel clad with black vinyl. Optional stainless steel or laminate finishes. Satin finish 18-8 stainless steel. Heavy-duty 4" (10 cm) swivel casters with brakes. 5" (12.7 cm) clearance between floor and bottom of unit. Display area fits flush with work surface. Full frost pattern on display surface. 1"(2.5 cm) wide drip trough with drain. R134A refrigerant. Storage not available. 46"L x 28"W x 27"H Overall.
PRICE
$9,615.00
1
1
Free Shipping Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 28 in |
| Height | 27 in |
Product Details
| Material | Stainless steel |
| Package Quantity | 1 |
| Color | Cream |
| Manufacturers Part Number | 36212 |
| Brand | Vollrath |