Karcher Service Pack, Replacement for Karcher SG1 Gum Remover
Write a Review
|
Questions & Answers (0)
Product Description
Service pack: 2 LPG cartridges, 4 bottles of solution and 2 black stainless steel brushes, 1 green brush. Expect 8-9 hours run time - Replacement for Karcher SG1 Gum Remover 1.013-104.0
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 4 in |
| Height | 4 in |
| Weight | 10 lbs |
Product Details
| Type | Service Pack |
| Color | Multicolor |
| For Use With | Karcher |
| Material | Plastic |
| Package Quantity | 9 |
| Description | Service Pack - 2 LPG Cartridges, 4 Bottles of Solution, 2 Black Stainless Steel |
| Manufacturers Part Number | 8.639-871.0 |
| Brand | Karcher |
Warranty
| Warranty | 3 yr |