Karcher SG1C Backpack Gum Remover
Write a Review
|
Questions & Answers (0)
Product Description
Turn up the heat on removing gum once and for all. Features a 1-year warranty and long-life lithium battery for extending working times. Vaporize gum in seconds: Biodegradable vegetable extract heats up debonding agents dissolving gum without residue or mess. Low pressure fuel canisters are designed to ensure the delivery of proper fuel volume and safe operation. Ultimate portability: No cords or water required. The long-life lithium battery pack provides cleaning power for up to 4 hours. Lighter weight than many conventional battery back pack systems.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.
PRICE
$6,265.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 12 in |
| Height | 20-1/2 in |
| Weight | 11 lbs |
| Cord Length | Cordless |
| Hose Length | 4' |
| Cleaning Width | 3 in |
Product Details
| Type | Backpack Gum Remover |
| Color | Gray |
| Sound Rating | 40 |
| Filter Type | Standard |
| Material | Plastic |
| Description | Backpack Gum Remover |
| Frame Material | Plastic |
| Manufacturers Part Number | 1.013-104.0 |
| Tank Material | Plastic |
| Brand | Karcher |
Warranty
| Warranty | 3 yr |