- Part of a System of Access Wrenches – Tekton service wrenches are short-handled, open-end access wrenches with a 15-degree angled head on one side and a drive square on the other, and they complement our other access wrenches
- Drive Square in Handle – The drive square can be used with a ratchet or other drive tools to increase access or leverage and apply specific torque; four detent grooves secure the connection
- Thin Jaw for More Access – Our service wrench jaws are much leaner than our standard combination wrenches, with 33% to 46% less jaw thickness (depending on the size), providing better access in tight spaces and on thin fittings
- 4140 Steel, Satin Nickel Finish – We make our service wrenches from 4140 chromium molybdenum steel and harden them to 50–53 HRC, then abrasive-blast them to create a finely textured satin finish and plate them with corrosion-resistant nickel
- Manufactured in Michigan – Our service wrenches are made entirely in the USA with USA-sourced materials; machining, broaching, engraving, vibration polishing, abrasive blasting, and plating take place at our Grand Rapids, Michigan, manufacturing facility
- 6-pc. service wrenches: 19, 20, 21, 22, 23, 24 mm
Tekton Service Wrench Set, 19 mm - 24 mm, 6 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 1 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Drive Size | Various (Set) in |
Product Details
| Type | Service Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 6 |
| Color | Gray |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | WSE90201 |
| Brand | Tekton |