Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3788005

MPN #: WRB96300

Tekton Ratcheting Box End Wrench Set with Modular Organizers, 12 Point, 1/4'' x 13/16'' Opening

Product Description
Features:
  • 180° Flex Heads-The flex head sweeps smoothly through 180 degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path.
  • 12-Point Box Ends-Fits multiple types of fasteners, including 6-point, 12-point, and square. 1/4, 9/32, 5/16, and 11/32 inch and 6, 7, 8, and 9 mm wrenches have a 60-tooth ratcheting mechanism. All other sizes have a 72-tooth ratcheting mechanism.
  • Clear Markings-Tekton flex head ratcheting wrenches are permanently marked in two ways: a high-visibility laser marking and a stamped marking.
  • Smooth, Satin Chrome Finish-We make our ratcheting wrench bodies from 6140 chromium-vanadium steel and heat-treat them to 42-49 HRC. The wrenches are abrasive-blasted to create a finely textured finish, which is then plated with trivalent chromium.
  • Parts and Assembly
  • Custom Build Your Modular Organization System
  • A Compact Custom Wrench Organization System
  • Fits a Wide Range of Wrench Sizes and Types
  • Feet Grip Drawer Liners
  • Durable Polypropylene Construction


Set Includes
  • IN 1/4 x 5/16, 9/32 x 11/32, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 13/16 in. (12 sizes)
  • Black Modular Wrench Organizer (1-Tab) Quantity: 2
  • Black Modular Wrench Organizer (3-Tab) Quantity: 4
  • Modular Wrench Organizer Label Sheet (1/4 - 2-5/8 in., 6 - 50 mm)


PRICE
$195.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set)
Weight4 lbs
Size1/4" to 13/16" in in
Opening Size1/4" to 13/16" in in

Product Details

TypeRatcheting Box Wrench
Socket/Wrench Points12
Measuring SystemSAE (Fractional)
ColorSilver
Manufacturers Part NumberWRB96300
Opening TypeDouble Box
BrandTekton
Points12