Hubbell SESRWV11 Die Cast Aluminum LED Exit Sign, White w/Red Letters, Single Face, Damp Listed
Write a Review
|
Questions & Answers (0)
Product Description
High-strength cast aluminum, 5-minute installation, White textured face & red letters, Long-life LED lamps, Single-face, Universal end/ceiling/wall mounting, 120/277V
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Depth | 1-11/16 in |
| Height | 9-1/8 in |
| Weight | 6 lbs |
Product Details
| Self Diagnostics | No |
| Type | AC Single Face w/ Battery |
| Lamp Included | Yes |
| Average Life | 100000 hr |
| Color Temperature | Red K |
| Color | White |
| Batteries Included | No |
| Voltage | 120-277 V |
| Material | Aluminum |
| Description | Hubbell SESRWV11 Die Cast LED Exit Sign, White w/Red, Single Face, Damp Listed |
| Watts | 2.6 W |
| Package Quantity | 1 |
| Manufacturers Part Number | SESRWV11 |
| Brand | Hubbell Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| UL Certification | UL924 Damp Listed |