Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6

18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6

Item #: WB250919

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

$286.00 up to 65% OFF

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Set of Six 18-1/2" Clamps
Extruded anodized aluminum clamps will hold up to 100 sheets securely without punching or stapling. Internal steel spring holds clamp open for easy loading. Heavy duty chrome plated steel wing knobs open and close the clamp. Chrome plated steel clip includes a spring to clip onto pivot brackets. Includes snap-on clear plastic label holder. Clamps are comparable with all other major manufacturers' products. Sold in package quantity of 6. Limited Lifetime Warranty.

Weights & Dimensions

  • Depth 3/4 in
  • Min Width 18-1/2 in
  • Min Depth 3/4 in
  • Width 18-1/2 in
  • Min Height 2 in
  • Max Depth 3/4 in
  • Max Width 18-1/2 in
  • Height 2 in
  • Max Height 2 in
  • Weight 6 lbs

Product Details

  • Type Hanging Clamps
  • Brand Brookside Design
  • Package Quantity 6
  • Warranty Lifetime yr
  • Material Steel
  • Manufacturers Part Number PC618
  • Color Family Silver
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 30, 2019

    Doesn't fit right
    Your review:
    The clamps easily go ON to the hanging rack, but will not come out without a lot of fighting or removing the knobs. We actually had to grind down one side of the knob just to get the clamp off the rack!
  • Reviewer: Anonymous

    Date: July 11, 2016

    Great value
    Your review:
    Worked good for what I needed and the price was the best I saw anywhere.
  • Reviewer: Anonymous

    Date: June 05, 2013

    Hanging Clamps
    Your review:
    This is about the sixth time ordering these hanging clips. They work perfectly and you have the best price on the internet.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6

18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6

Item #: WB250919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6
    18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6
    18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6
    18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6
    18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6
    18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6
    18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6
    18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6
    18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6
    18-1/2" Hanging Clamps For Blueprint Storage Rack - Set of 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant