Set Screw Collar, 1/8 " Bore, GSC-012-Z
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 1/8 " bore, 3/8 " outside diameter.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$2.71
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/4 in |
| Weight | 0.1 oz |
| Diameter | 3/8 in |
| Bore Size | 1/8" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-012-Z |
| Set Screw | 6-32 x 1/8 |
| Brand | Climax Metal |