Set Screw Collar, 9/16" Bore, GSC-056-Z
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 9/16" bore, 1 " outside diameter.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$2.81
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/16 in |
| Weight | 1 oz |
| Diameter | 1 in |
| Bore Size | 9/16" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-056-Z |
| Set Screw | 1/4-20 x 1/4 |
| Brand | Climax Metal |