Set Screw Collar, 5/8 " Bore, GSC-062-SS
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 5/8 " bore, 1 1/8 " outside diameter.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$8.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight | 2 oz |
| Diameter | 1-1/8 in |
| Bore Size | 5/8" |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-062-SS |
| Set Screw | 5/16-18 x 1/4 |
| Brand | Climax Metal |