Set Screw Collar, 1 7/16" Bore, GSC-143-SS
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 1 7/16" bore, 2 1/4 " outside diameter.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight | 8 oz |
| Diameter | 2-1/4 in |
| Bore Size | 1-7/16" |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-143-SS |
| Set Screw | 3/8-16 x 3/8 |
| Brand | Climax Metal |