Set Screw Collar, 1 3/4 " Bore, GSC-175-SS
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 1 3/4 " bore, 2 3/4 " outside diameter.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$51.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Weight | 11.4 oz |
| Diameter | 2-3/4 in |
| Bore Size | 1-3/4" |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-175-SS |
| Set Screw | 1/2-13 x 1/2 |
| Brand | Climax Metal |