Set Screw Collar, 2 7/16" Bore, GSC-243-B
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 2 7/16" bore, 3 1/2 " outside diameter.
Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.
Black Oxide Plated Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$13.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight | 21.8 oz |
| Diameter | 3-1/2 in |
| Bore Size | 2-7/16" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-243-B |
| Set Screw | 1/2-13 x 1/2 |
| Brand | Climax Metal |