Set Screw Collar, 1 1/8 " Bore, GSC-112-Z
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 1 1/8 " bore, 1 3/4 " outside diameter.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
Zinc Plated Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$3.94
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Weight | 4 oz |
| Diameter | 1-3/4 in |
| Bore Size | 1-1/8" |
Product Details
| Material | Zinc Plated Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-112-Z |
| Set Screw | 5/16-18 x 5/16 |
| Brand | Climax Metal |