Set Screw Collar, 2 5/8 " Bore, GSC-262-SS
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Collar, 2 5/8 " bore, 3 3/4 " outside diameter.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
Stainless Steel Set Screw Collar. Traditional cost effective collar design.
PRICE
$135.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Weight | 35.5 oz |
| Diameter | 3-3/4 in |
| Bore Size | 2-5/8" |
Product Details
| Material | Stainless Steel |
| Description | Set Screw Collar |
| Manufacturers Part Number | GSC-262-SS |
| Set Screw | 1/2-13 x 1/2 |
| Brand | Climax Metal |