Set Screw Coupling, 3/4 " Bore, GRC-075
Write a Review
|
Questions & Answers (0)
Product Description
Set Screw Coupling, 3/4 " bore, 1 1/2 " outside diameter.
Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Black Oxide Plated Steel Set Screw Coupling. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
PRICE
$16.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 11.6 oz |
| Diameter | 1-1/2 in |
| Bore Size | 3/4" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Coupling |
| Manufacturers Part Number | GRC-075 |
| Set Screw | 5/16-18 x 3/8 |
| Brand | Climax Metal |