Climax Metal, Set Screw Coupling, RC-100-A, RC Series, Aluminum, 1" Bore, 2"OD
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Set Screw Coupling, featuring a traditional cost effective Rigid coupling design. Provides torque transmission & alignment.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Weight | 32 oz |
| Diameter | 2 in |
| Bore Size | 1" |
Product Details
| Material | Aluminum |
| Package Quantity | 2 |
| Description | Set Screw Coupling |
| Series | RC |
| Manufacturers Part Number | RC-100-A |
| Set Screw | 5/16-18 X 1/2 |
| Brand | Climax Metal |