Set Screw Coupling, 1 1/8 " Bore, GRC-112-KW
|
Questions & Answers (0)
Product Description
Set Screw Coupling, 1 1/8 " bore, 2 1/8 " outside diameter.
Black Oxide Plated Steel Set Screw Coupling with Keyway. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
Black Oxide Plated Steel Set Screw Coupling with Keyway. Traditional cost effective rigid coupling design. Provides torque transmission & alignment.
PRICE
$24.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Weight | 40 oz |
| Diameter | 2-1/8 in |
| Bore Size | 1-1/8" |
Product Details
| Material | Black Oxide Steel |
| Description | Set Screw Coupling |
| Manufacturers Part Number | GRC-112-KW |
| Set Screw | 3/8-16 x 1/2 |
| Brand | Climax Metal |