- Hex Socket Set Screw 3/8-16 x 3/8 SS PL (10)
- Hex Socket Set Screw #8-32 x 3/16 SS PL (10)
- Hex Socket Set Screw 5/16-18 x 1/2 SS PL (20)
- Hex Socket Set Screw 1/4-20 x 3/8 SS PL (20)
- Hex Socket Set Screw 5/16-24 x 3/8 SS PL (20)
- Hex Socket Set Screw 5/16-18 x 3/8 SS PL (30)
- Hex Socket Set Screw 1/4-28 x 1/4 SS PL (20)
- Hex Socket Set Screw 1/4-20 x 1/4 SS PL (30)
- Hex Socket Set Screw #10-32 x 1/4 SS PL (10)
- Hex Socket Set Screw #6-32 x 3/16 SS PL (10)
- Hex Socket Set Screw 3/8-24 x 3/8 SS PL (10)
- Hex Socket Set Screw 3/8-16 x 1/2 SS PL (10)
Set Screw Stainless Steel Assortment 200 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Socket |
| Unit of Measurement | Inch |
Product Details
| Type | Set Screw Assortment |
| Country of Origin | USA |
| Finish | Plain |
| Material | Stainless Steel |
| Package Quantity | 200 |
| Number of Items | 12 |
| Manufacturers Part Number | DISP-SETS200 |
| Container Material | Plastic |
| Brand | Handi-Chek |