10-32X1/4 Fine Thread Socket Set Screw Oval Point Plain Imported, Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
10-32x1/4 Fine Thread Socket Set Screw Oval Point Plain Imported. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface. Allen/Hex Keys are used to drive the screw.
PRICE
$905.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 In in |
| Size | 10/32 |
| Head | Oval |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Oval Point |
| Drive Type | Hex |
| Country of Origin | Import |
| Finish | Plain |
| Material | Alloy Steel |
| Package Quantity | 5000 |
| Description | Socket Set Screw |
| Manufacturers Part Number | 1104SSOI |
| Brand | Kanebridge Corporation |