Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Severance

Model # :WBB1646257

MPN #: SC-12

Severance Chatter Free® Stop Countersink Cutter 82 Degree 3/4" Diameter 5/16 Pilot Hole

Product Description
Chatterfree Stop Countersink Cutters

These items are designed specifically for use with the Severance Micro-Stop Countersink system. Angles and pilot diameters other than those listed may be specified as specials.

PRICE
$61.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16 in
Pilot Diameter5/16
Head Diameter3/4 in
Thread Diameter1/8"-24

Product Details

TypeChatter Free Stop Countersink Cutter
MaterialHSS
Manufacturers Part NumberSC-12
Angle82 Degree
BrandSeverance