Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909057

MPN #: CECP83586T-4

Baldor-Reliance Severe Duty Motor, CECP83586T-4, 3 PH, 2 HP, 460 V, 3450 RPM, TEFC, 145TC Frame

Product Description
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • Super-E® Premium efficient windings
  • 460 Volt
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant ISR® (Inverter Spike Resistant®) copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • 5 year warrantyApplication(s)
    • Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.
  • PRICE
    $1,739.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Opposite End Bearing Size6205

    Product Details

    Power Factor91
    KVA CodeL
    Motor RPM 60 Hertz3450 rpm
    Phase3
    GreasePOLYREX EM
    Manufacturers Part NumberCECP83586T-4
    EnclosureTEFC
    Service Factor1.15
    Bearing Drive End6205
    BrandBaldor-Reliance
    RPM3450 rpm
    TypeSevere Duty Motor
    Insulation ClassF
    Horsepower2 HP
    Frame145TC
    Hertz60 Hz
    Design CodeB
    Enclosure TypeTotally Enclosed
    Voltage460 V
    Full Load Efficiency84/86.5
    Full Load Amps2.4 A
    DutyContinuous
    Ambient Temperature40 °C
    RPM Range3001-3600 rpm

    Compliance & Certifications

    DOE Code010A