Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910182

MPN #: CECP84109T-4

Baldor-Reliance Severe Duty Motor, CECP84109T-4, 3 PH, 40 HP, 460 V, 3540 RPM, TEFC, 324TSC Frame

Product Description
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • Super-E® Premium efficient windings
  • 460 Volt
  • 1.15 Service Factor
  • EM251252S-2340
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant ISR® (Inverter Spike Resistant®) copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • 5 year warranty
Application(s)
  • Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.
PRICE
$12,705.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6312
Dimension C29.03 in

Product Details

Power Factor89
KVA CodeH
Motor RPM 60 Hertz3540 rpm
Phase3
GreasePOLYREX EM
Manufacturers Part NumberCECP84109T-4
EnclosureTEFC
Efficiency 291
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
RPM3540 rpm
TypeSevere Duty Motor
Insulation ClassF
Horsepower40 HP
Frame324TSC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency92.4
Full Load Amps45 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

DOE Code010A