Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909756

MPN #: ECP84308T-4

Baldor-Reliance Severe Duty Motor, ECP84308T-4, 3 PH, 40 HP, 460 V, 1190 RPM, TEFC, 364T Frame

Product Description
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors
  • Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines
  • Inpro Seal® on fan and drive end shaft extensions
  • 2-part yellow epoxy oxide primer (inside & outside)
  • Gray epoxy paint and corrosion resistant hardware
  • Reduced noise, vibration and mechanical tolerances
  • Final test and vibration results shipped with motor
Application(s)
  • Typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.
PRICE
$15,739.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6313
Dimension C33.44 in

Product Details

Power Factor80
Efficiency 194.3
KVA CodeG
Motor RPM 60 Hertz1190 rpm
Phase3
GreasePOLYREX EM
Manufacturers Part NumberECP84308T-4
EnclosureTEFC
Efficiency 293.6
Service Factor1.15
Bearing Drive End6313
BrandBaldor-Reliance
RPM1190 rpm
TypeSevere Duty Motor
Insulation ClassF
Horsepower40 HP
Frame364T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency94.1
Full Load Amps49.4 FLA
DutyContinuous
RPM Range1101-1200 rpm