Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910414

MPN #: ECP49306T-4

Baldor-Reliance Severe Duty Motor, ECP49306T-4, 3 PH, 300 HP, 460 V, 1200 RPM, TEFC, L449T Frame

Product Description
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • ECP motors are XEX Designs. 1.15 Service Factor, corrosion resistant epoxy finish, regreasable ball or roller bearings, oversized rotatable cast iron conduit box, cast iron frames, V-Ring shaft seal, moisture resistant copper windings, Class F insulation.
  • stainless steel nameplate and corrosion resistant hardware
  • ECP/XEX Super-E® motors have NEMA Premium® efficiency and 3 year warranty
  • Positive lubrication system (PLS) on 360 frame and larger


PRICE
$67,365.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1200 rpm
TypeSevere Duty Motor
Horsepower300 HP
FrameL449T
Hertz60 Hz
Motor RPM 60 Hertz1200 rpm
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency95.4
Phase3
Full Load Amps341 A
Manufacturers Part NumberECP49306T-4
EnclosureTEFC
RPM Range1101-1200 rpm
BrandBaldor-Reliance