Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909166

MPN #: ECP84408T-5

Baldor-Reliance Severe Duty Motor, ECP84408T-5, 3 PH, 250 HP, 575 V, 1785 RPM, TEFC, 449T Frame

Product Description
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
Application(s)
  • Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.
PRICE
$44,175.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6318
Dimension C53.24 in

Product Details

Power Factor88
Efficiency 196.6
KVA CodeG
Motor RPM 60 Hertz1785 rpm
Phase3
GreasePOLYREX EM
Manufacturers Part NumberECP84408T-5
EnclosureTEFC
Efficiency 295.4
Service Factor1.15
Bearing Drive End6318
BrandBaldor-Reliance
RPM1785 rpm
TypeSevere Duty Motor
Insulation ClassF
Horsepower250 HP
Frame449T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency96.2
Full Load Amps220 A
DutyContinuous
RPM Range1701-1800 rpm