Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909373

MPN #: EM4410T-5

Baldor-Reliance 3-Phase Motor, EM4410T-5, 125 HP, 1785 RPM, 444T Frame, Foot Mount, TEFC, 575 Volts

Product Description
Some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 Hp to 50 Hp in TEFC, and 1 Hp to 100 Hp in ODP. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • Ball bearings
  • Mount in any position
  • Heavy-gauge steel and cast iron frames
  • EM Super-E® motors have NEMA Premium® efficiency and 3 year warranty
Application(s)
  • Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
PRICE
$22,079.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C44.75 in

Product Details

Insulation ClassF
Power Factor85
Horsepower125 HP
Frame444T
Hertz60 Hz
Design CodeB
KVA CodeG
Motor RPM 60 Hertz1785 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage575 V
Full Load Efficiency95.4
Phase3
Nameplate RPM1785 rpm
Full Load Amps115 A
Manufacturers Part NumberEM4410T-5
DutyContinuous
EnclosureTEFC
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance