Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910344

MPN #: ECP84413T-5

Baldor-Reliance Severe Duty Motor, ECP84413T-5, 3 PH, 150 HP, 575 V, 3600 RPM, TEFC, 445TS Frame

Product Description
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • Built to 841XL design
  • Upgraded electrical and mechanical design with NEMA Premium® efficient winding
  • Inpro/Seal® VBX (thru 210 frame)
  • VBXX bearing isolators on fan and drive end shaft extensions
  • Epoxy paint provides IP56 enclosure
  • Stainless breather drains
  • Proprietary cast iron frames for reduced vibration and noise
  • Terminal lugs on motor leads
  • 5-year warranty


PRICE
$28,165.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C40.98 in

Product Details

RPM3600 rpm
TypeSevere Duty Motor
Horsepower150 HP
Frame445TS
Hertz60 Hz
Motor RPM 60 Hertz3600 rpm
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency96.2
Phase3
Full Load Amps131 A
Manufacturers Part NumberECP84413T-5
EnclosureTEFC
RPM Range3001-3600 rpm
BrandBaldor-Reliance