Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909597

MPN #: MPM3458

Baldor-Reliance, MPM3458, 3 PH, 230/460//190/380 V, 0.33 HP, 1725//1425 RPM, TEFC, 48 Frame

Product Description
The Definite Purpose family of motors captures a host of variety demanded by the marketplace. These motors include TEFC and ODP Two-speed motors, as well as single phase Pressure Washer motors. This group of specialty motors includes Arbor Saw to Woodworking, Pre-1952 NEMA motors to SAE Hydraulic Pump motors. An extensive line of TEFC and ODP F-2 motors are available as well in 1 Hp through 60 Hp. The Automotive Approved motors, approved by major US automobile manufacturers, are available in cast iron designs and meet all requirements for sound power levels. A broad line of Design D Oil Field Pump motors, requiring high torque and high slip, are available in 3 Hp through 150 Hp.

Features
  • TEFC industrial quality
  • Designed with conduit box at 12:00 O'clock position to facilitate mounting on existing chemical injection pumps
  • Epoxy paint
Application(s)
  • Designed to power metering pump systems primarily used to inject chemicals into irrigation distribution systems.
PRICE
$539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6203
Dimension C10.72 in

Product Details

RPM1725//1425 rpm
TypeFarm Duty Motor
Insulation ClassB
Horsepower1/3 HP
Frame48
Hertz60/50 Hz
Design CodeB
Motor RPM 60 Hertz1725 rpm
Enclosure TypeTotally Enclosed
Voltage230/460 V
Phase3
Full Load Amps1.6/.8//1.8/.9 A
Manufacturers Part NumberMPM3458
DutyContinuous
EnclosureTEFC
Service Factor1
Bearing Drive End6203
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C