Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909155

MPN #: VECP2334T

Baldor-Reliance Severe Duty Motor, VECP2334T, 3 PH, 20 HP, 230/460 V, 1765 RPM, TEFC, 256TC Frame

Product Description
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • Super-E premium efficient motor
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
Application(s)
  • Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.
PRICE
$5,189.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6309

Product Details

Power Factor84
KVA CodeH
Motor RPM 60 Hertz1765 rpm
Phase3
Manufacturers Part NumberVECP2334T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM1765 rpm
TypeSevere Duty Motor
Insulation ClassF
Horsepower20 HP
Frame256TC
Hertz60 Hz
Design CodeB
Amps @ 208V51 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency93
Full Load Amps48/24 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A