Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909806

MPN #: VECP2334T-4

Baldor-Reliance Severe Duty Motor, VECP2334T-4, 3 PH, 20 HP, 460 V, 1765 RPM, TEFC, 256TC Frame

Product Description
Features
  • 1.15 Service Factor, corrosion resistant epoxy finish, regreasable ball or roller bearings, oversized rotatable cast iron conduit box, cast iron frames, V-Ring shaft seal, moisture resistant copper windings, Class F insulation, stainless steel nameplate and corrosion resistant hardware
  • VECP motors have a drip cover. VECP and CECP motors have XEX features. VECP and CECP/XEX Super-E® motors have NEMA Premium® efficiency and 3 year warranty
Application(s)
  • Petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operating conditions.


PRICE
$4,689.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

RPM1765 rpm
TypeSevere Duty Motor
Horsepower20 HP
Frame256TC
Hertz60 Hz
Motor RPM 60 Hertz1765 rpm
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency93
Phase3
Full Load Amps24 A
Manufacturers Part NumberVECP2334T-4
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance