Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, W554, 256THFNA19033, 20HP, 575V, 1800RPM, 3PH, 256T FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, W554, 256THFNA19033, 20HP, 575V, 1800RPM, 3PH, 256T FR, TEFC

Item #: WBB870112

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,342.00

$390.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Severe Duty Motor, E618, 213TTFS6526, 7.5HP, 460V, 1800RPM, 3PH, 213T FR, TEFC

Marathon Motors Severe Duty Motor, E618, 213TTFS6526, 7.5HP, 460V, 1800RPM, 3PH, 213T FR, TEFC

Marathon Motors Severe Duty Motor, E476, 213TTFS6531, 7.5HP, 230/460V, 1800RPM, 3PH, 213T FR, TENV

Marathon Motors Severe Duty Motor, E476, 213TTFS6531, 7.5HP, 230/460V, 1800RPM, 3PH, 213T FR, TENV

Baldor-Reliance Severe Duty Motor, CECP83661T-4, 3 PH, 3 HP, 460 V, 1755 RPM, TEFC, 182TC Frame

Baldor-Reliance Severe Duty Motor, CECP83661T-4, 3 PH, 3 HP, 460 V, 1755 RPM, TEFC, 182TC Frame

Baldor-Reliance Severe Duty Motor, ECP84406T-5, 3 PH, 150 HP, 575 V, 1785 RPM, TEFC, 445T Frame

Baldor-Reliance Severe Duty Motor, ECP84406T-5, 3 PH, 150 HP, 575 V, 1785 RPM, TEFC, 445T Frame

Free Shipping

Baldor-Reliance Severe Duty Motor, ECP844252T-5, 3 PH, 250 HP, 575 V, 3570 RPM, TEFC, 449TS Frame

Baldor-Reliance Severe Duty Motor, ECP844252T-5, 3 PH, 250 HP, 575 V, 3570 RPM, TEFC, 449TS Frame

Free Shipping

Marathon Motors Severe Duty Motor, W554, 256THFNA19033, 20HP, 575V, 1800RPM, 3PH, 256T FR, TEFC

Marathon's 1800 Rpm, line of 575 Volts, Severe Duty Neman Premium XRI Duty IEEE-841 Hazardous Duty Motor are available in TEFC construction. Horsepower sizes available from stock range from 1 HP through 200 HP.

Product Details

  • 60 Hertz kW 14.9 kW
  • Mounting Location Rigid
  • Bearing Drive End 6309
  • Assembly Required F1 (F2 Modification Available)
  • RPM 1800 rpm
  • Hazardous Location DIVISION 2 T2B
  • Ambient Temperature 40 °C
  • KVA Code G
  • IP Code 56
  • Insulation Class F
  • RPM Range 1701-1800 rpm
  • Voltage 575 V
  • Frame 256T
  • Inverter Speed Range Constant 2:1
  • Service Factor 1.15
  • Horsepower 20 HP
  • Enclosure Type Totally Enclosed
  • Is_Motor Yes
  • Duty Continuous
  • Phase 3
  • Enclosure TEFC
  • Orientation Horizontal
  • 60 Hertz RPM 1800 rpm
  • Starting Type Line or Inverter
  • Full Load Efficiency 93
  • Brand Marathon Motors
  • Full Load Amps 19.3 FLA
  • Motor RPM 60 Hertz 1800 rpm
  • Manufacturers Part Number W554

Compliance & Certifications

  • NEMA Design B
  • CSA Certified Y
  • UL Recognized Construction
  • CE Approved Y

Weights & Dimensions

  • Drive End Bearing Size 6309
  • Opposite End Bearing Size 6210
  • Weight 1218 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, W554, 256THFNA19033, 20HP, 575V, 1800RPM, 3PH, 256T FR, TEFC

Marathon Motors Severe Duty Motor, W554, 256THFNA19033, 20HP, 575V, 1800RPM, 3PH, 256T FR, TEFC

Item #: WBB870112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant