Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB2455001

MPN #: 38904

Severe Temp Automatic Adjusting Orifice Tube - Four Seasons 38904

|
Questions & Answers (0)
PRICE
$16.00
Usually ships in 2 to 5 days
Severe Temp Automatic Adjusting Orifice Tube
  • Contains necessary o-rings and gaskets necessary to seal high pressure from low pressure. Application specific direct fit replacement for ease of installation
  • Orifice tubes are built application specific per OEM size and color. Since they act as a refrigerant filter they can become clogged with debris requiring the orifice tube to always be replaced.
  • Orifice tubes serve as the divide between the high and low pressure sections of the A/C system. An orifice tube is a very simple component with no moving parts letting refrigerant flows through its fixed diameter tube.
  • Severe temp automatic adjusting orifice tube

Application Summary: Universal

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.