Sewn Liquid Bag Filter, Nomex Felt, 4-1/8"Dia. X 14"L, 50 Micron, Steel Ring-Pkg Qty 50 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Sewn Liquid Bag Filter, Nomex Felt, 4-1/8"Dia. X 14"L, 50 Micron, Standard Steel Ring-Pkg Qty 50
Constructed using Nomex®. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Nomex® bags are singed .
Constructed using Nomex®. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Nomex® bags are singed .
PRICE
$512.50 Sold in packages of 50 / $10.25 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Weight | 0.3 lbs |
| Diameter | 4-1/8 in |
Product Details
| Type | Sewn Liquid Bag Filter |
| Microns | 50 mic |
| Includes | Handle |
| Ring Material | Standard Steel Ring |
| Package Quantity | 50 |
| Bag Material | Nomex Felt |
| Manufacturers Part Number | HT50P4SH |
| Brand | AJR Filtration |