Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJR Filtration

Model # :WBB1124819

MPN #: NMO250P3P

Sewn Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 8"L, 250 Micron, Plastic Flange - Pkg Qty 50

Product Description
Sewn Liquid Bag Filter, Nylon Mesh, 4-1/8"Dia. X 8"L, 250 Micron, Plastic Flange Top - Pkg Qty 50

Standard Mesh Liquid Filter Bags feature High flow/low pressure drop media.Surface-retention filtration. Wide chemical compatibility. Economical removal of non-deformable contaminants. Temperature ratings to 350°F.

PRICE
$112.90  Sold in packages of 50 / $2.26 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Weight0.2 lbs
Diameter4-1/8 in

Product Details

TypeSewn Liquid Bag Filter
Microns250 mic
IncludesNo Handle
Ring MaterialPlastic Flange Top
Package Quantity50
Bag MaterialNylon Mesh
Manufacturers Part NumberNMO250P3P
BrandAJR Filtration