Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AJR Filtration

Model # :WBB1125286

MPN #: PEMU800P4P

Sewn Liquid Bag Filter, Polyester Multifilament, 4-1/8" X 14", 800 Micron, Plastic Flange - Pkg 50 - Pkg Qty 50

Product Description
Sewn Liquid Bag Filter, Polyester Multifilament, 4-1/8"Dia. X 14"L, 800 Micron, Plastic Flange Top - Pkg Qty 50

Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .

PRICE
$109.61  Sold in packages of 50 / $2.19 ea

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Weight0.2 lbs
Diameter4-1/8 in

Product Details

TypeSewn Liquid Bag Filter
Microns800 mic
IncludesNo Handle
Ring MaterialPlastic Flange Top
Package Quantity50
Bag MaterialPolyester Multifilament
Manufacturers Part NumberPEMU800P4P
BrandAJR Filtration