Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AJR Filtration

Model # :WBB1125037

MPN #: PEMU100P2SH

Sewn Liquid Bag Filter, Polyester Multifilament, 7-1/16" X 32", 100 Micron, Steel Ring - Pkg 50 - Pkg Qty 50

Product Description
Constructed using 100% synthetic fibers in polyester. The proper combination of fiber diameters,weights and thicknesses result in an economical depth filter media.To reduce fiber migration Polyester bags are singed .

PRICE
$198.50  Sold in packages of 50 / $3.97 ea

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Weight0.4 lbs
Diameter4-1/8 in

Product Details

TypeSewn Liquid Bag Filter
Microns100 mic
IncludesHandle
Ring MaterialStandard Steel Ring
Package Quantity50
Bag MaterialPolyester Multifilament
Manufacturers Part NumberPEMU100P2SH
BrandAJR Filtration