Sewn Liquid Bag Filter, Polypropylene Monofilament, 12"Dia. X 18"L, 800 Micron, Draw String -Pkg Qty 50
Mono lament Mesh is wovenfrom single-fiber threads. Theopenings are square and uniform.Bags made from this material haveexcellent strength. High flow/low pressure drop media. Wide chemical compatibility. Temperature ratings to 350°F.
Sewn Liquid Bag Filter, Polypropylene Monofil., 12" X 18", 800 Micron, Draw String -Pkg 50 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$212.50 Sold in packages of 50 / $4.25 ea
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 0.2 lbs |
| Diameter | 12 in |
Product Details
| Type | Sewn Liquid Bag Filter |
| Microns | 800 mic |
| Includes | No Handle |
| Ring Material | Draw String |
| Package Quantity | 50 |
| Bag Material | Polypropylene Monofilament |
| Manufacturers Part Number | POMO800-12WX18L-DS |
| Brand | AJR Filtration |