Sewn Liquid Bag Filter, Polypropylene Monofilament, 4-1/8"Dia. X 14"L, 400 Micron, Plastic Flange Top - Pkg Qty 50
Mono lament Mesh is wovenfrom single-fiber threads. Theopenings are square and uniform.Bags made from this material haveexcellent strength. High flow/low pressure drop media. Wide chemical compatibility. Temperature ratings to 350°F.
Sewn Liquid Bag Filter, Polypropylene Monofil., 4-1/8" X 14", 400 Micron, Plastic Flange - Pkg 50 - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$166.50 Sold in packages of 50 / $3.33 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Weight | 0.2 lbs |
| Diameter | 4-1/8 in |
Product Details
| Type | Sewn Liquid Bag Filter |
| Microns | 400 mic |
| Includes | No Handle |
| Ring Material | Plastic Flange Top |
| Package Quantity | 50 |
| Bag Material | Polypropylene Monofilament |
| Manufacturers Part Number | POMO400P4P |
| Brand | AJR Filtration |