Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patlite

Model # :WBB3140025

MPN #: SF08-M1KTB-R

Patlite® SF Multi-Function Beacon, Terminal Blocks, Buzzer, 24V, Red

Product Description
The SF is designed with PATLITE's® newly developed multi-fresnel lens. This thin, rigid lens is capable of collecting and diffusing light more effectively than a conventional lens.

Features:
  • High Efficiency: This motorless, maintenance-free design produces LED animations including simulated rotation, flashing, and pulsing effects
  • Multi-function ⌀80mm, 12-24V DC, Terminal Block, Buzzer, Red
  • Equipped with 22 display patterns, ideal for worksites that require multiple, effective status indications
  • Designed without the use of a motor, making the beacon maintenance-free
  • Produces LED animations including simulated rotation, flashing, and pulsing effects
  • Other LED functions including dimming mode and half-side emitting mode for use in darker environments
  • Also includes 3 flash and 3 rotation speeds so that the severity of an issue can easily be recognized
  • Constructed with a thin and rigid multi-Fresnel lens, capable of collecting and diffusing light more efficiently than a conventional lens
  • Easy 2-screw mounting
  • Simple terminal block type wiring


PRICE
$339.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter3-1/8 in

Product Details

TypeMulti-Function Beacon
ColorRed
Mounting LocationSurface
Mounting Method2-point Hole
Voltage12-24V DC V
Signal TypeFlashing Strobe, Visual
Protection RatingIP66, NEMA TYPE 4X / 13
Light SourceLED
MaterialPC
Manufacturers Part NumberSF08-M1KTB-R
Decibels86
Operating Current0.64 - 0.34 mA
Compatible Part/Model NumberSZK-101, SZK-102, SZK-104, SZP-102
LED Color FamilyFlashing Strobe, Visual
BrandPatlite

Compliance & Certifications

CertificationsUL/cUL, CE , KC, EAC