Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Patlite

Model # :WBB1854622

MPN #: RT-120E-Y+FC015

Patlite RT-120E-Y+FC015 Smart Alert Plus Rotating Beacon & Horn W/32 Sounds, Amber Light, AC120V

Product Description
The RT series is a large horn and rotating light combination for increased plant floor coverage.

Features:
  • 32 sounds are pre-recorded in one unit
  • For enhanced durability and safety in the work environment
  • Built-in Alarm: Adjustable audible sound up to 105dB at 1m with volume control
  • Installation: Indoorsupright, inverted, sideways; Outdoorsupright only. (Do not install the horn facing upward)
PRICE
$725.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7.8 in
Width7.87 in
Height10.24 in

Product Details

Body Color FamilyOff White
TypeMulti-Function Beacon
Mounting LocationPanel Mount
Body StyleRound with Horn
VoltageAC120 V
Light SourceLED
MaterialBody: ABS; Lens: AS
System Of ProtectionIP65
DescriptionSmart Alert Plus Rotating Beacon & Horn W/32 Sounds
Manufacturers Part NumberRT-120E-Y+FC015
Decibels105
Audible Style32 pre programmed sounds
Operating Current266.7 (calculated) mA
LED Color FamilyAmber
BrandPatlite

Compliance & Certifications

CertificationsCE