SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

SFX 6-8,  Flexelene ™ Tubing SFX

SFX 6-8,  Flexelene ™ Tubing SFX

Item #: WBB755378

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPU 1-2N,  Flexelene ™ Tubing TPU

TPU 1-2N,  Flexelene ™ Tubing TPU

FX1.5-2.5B, Flexelene Tubing, 3/32" ID x 5/32" OD, 100' Length, Blue

FX1.5-2.5B, Flexelene Tubing, 3/32" ID x 5/32" OD, 100' Length, Blue

FLX75E .5-1.5,  Flexelene ™ Tubing FLXE75E

FLX75E .5-1.5,  Flexelene ™ Tubing FLXE75E

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

SFX 6-8, Flexelene ™ Tubing SFX

Features
  • RoHS Compliant
  • USP Class VI
  • Biomedical Tubing
  • Animal Derivative Free
  • Transparent
  • Heat-sealable
  • Ultra-low extractables / leachables
  • No phthalate plasticizers or DEHP additives
  • Sterilize with E-beam or gamma to 25 kGy
  • Latex free
  • Temperature Range: -40 °C to 52 °C (-40 °F to + 125 °F).
  • Shore A < 73 hardness


Weights & Dimensions

  • Outside Dimension 0.51
  • Diameter 1/2
  • Inside Dimensions 0.385
  • Length 100 ft
  • Inside Diameter 3/8 in

Product Details

  • Description Flexelene™ Tubing
  • Wall 1/16
  • Temperature Range -40 C to 52 C (-40 to + 125 ) °F
  • Nominal ID 3/8
  • Standard Roll 100
  • Brand Eldon James
  • Material Flexelene ™ SFX
  • Manufacturers Part Number SFX6-8

Compliance & Certifications

  • RoHS Compliant Y
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SFX 6-8,  Flexelene ™ Tubing SFX

SFX 6-8,  Flexelene ™ Tubing SFX

Item #: WBB755378

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant