Elvex® Helium 15 Frameless Safety Glasses, Anti Scratch/Anti-Fog, Blue Lens/Temples - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Elvex® Helium 15 WELSG58BMDAF Safety Glasses, Metal Detectable, Blue Lens, Pkg Qty 12
Fully metal-detectable frame and Blue 80% VLT Indoor Tint offers visual detectability for indoor use in adequate lighting.
Fully metal-detectable frame and Blue 80% VLT Indoor Tint offers visual detectability for indoor use in adequate lighting.
PRICE
$57.48 Sold in packages of 12 / $4.79 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Frameless Safety Glasses |
| Frame Style | Frameless |
| Polarized | No |
| Lens Color Family | Light Blue |
| Frame Color Family | Blue |
| Adjustable Temple | No |
| Series | Helium 15 |
| Metal Detectable | Yes |
| Style | Helium 15 |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Anti Fog | Yes |
| Description | Helium 15 Ultra-Light Safety Eyewear Metal-Detectable |
| Package Quantity | 12 |
| Frame Material | Polycarbonate |
| Manufacturers Part Number | WELSG58BMDAF |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Elvex |
Compliance & Certifications
| Certifications | ANSI Z87.1-2010, EN166 |