Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB3150270

MPN #: S3400HS

Honeywell Uvex Flex Seal Safety Glasses with Anti-Fog Coating, Anti-Scratch, Clear Lens, Blue Frame

Product Description
Honeywell Uvex Flex Seal® goggle is made of a lightweight, silicone body which conforms to the face to assure the highest level of comfort and eye protection. The silicone body stays supple even in extreme temperatures and seals to almost any face shape: while offering exceptional all-day comfort. Made in USA.

Features:
  • Available in HydroShield® Anti-Fog lens coating
  • Available in Uvextreme® Anti-Fog lens coating
  • Indirect venting system
  • Fits comfortably over prescription eyewear
  • Available in clear, shade 3 and shade 5 lens tints
  • Economical lens replacement
  • Certifications: Meets ANSI Z87.1+, Meets CSA Z94.3
  • Polycarbonate Lens Coatings available in: HydroShield® Anti-Fog coating offers consistent fog-free time of 90X longer than the majority of other anti-fog products and provides 2X greater scratch resistance than our next best anti-fog coating, Uvextreme® Anti-Fog coating on shade 3 and shade 5


Fit :
  • Lightweight, silicone body that conforms to the face to assure the highest level of comfort and eye protection
  • Fits comfortably over most prescription eyewear
  • Silicone body seals to almost any face shape, while offering exceptional all-day comfort

Protection:
  • U6 grade-level lens filtering 99.9% of UVB/UVA protection
  • Certified to meet ANSI+
  • Meets CSA Z94.3

Value Proposition:
  • Dependable, lightweight, comfortable, face seal
  • Indirect venting
  • Economical lens replacement
  • Made in USA


PRICE
$21.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-11/16 in
Width4 in
Height3-3/8 in
Weight0.3 lbs
SizeUniversal

Product Details

Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlue
Strap IncludedYes
Hard CoatNo
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyGray
UV Protection99.9%
Manufacturers Part NumberS3400HS
Indoor/OutdoorIndoor/Outdoor
Side ShieldsNo
BrandHoneywell
TypeOTG Safety Glasses
PolarizedNo
Frame StyleWraparound
VentilationIndirect
Adjustable TempleNo
SeriesUvex Flex Seal
Anti FogYes
Package Quantity1
DescriptionOTG Safety Glasses
Frame MaterialSilicone
Foam PaddingYes

Compliance & Certifications

CertificationsANSI Z87.1+, CSA Z94.3