For Use With:
- Jet JWP-208-1 (708528) 3HP - 1Ph 230V Planer
- JWP-208-3 (708584) 5HP - 3Ph 230/460V Planer
- JWP-208 (708528) 20-inch Planner
- JWP-208HH (708544) 20-inch Planner
Product Details
| Manufacturers Part Number | JT9-6292808 |
| Type | Shaft |
| For Use With | Planers |
| Brand | JET |