The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 10" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety. Features you've come to expect in a JET® Lathe that is backed by the industry-leading JET® Two Year Warranty. Features: Full length splashguard with integrated CNC-style worklight Steady and follow rest with roller bearings Bed ways ...
This is sold as a set of three rollers. The rollers attach to the case covers. During the installation process, an allen wrench might be needed to replace these parts. They may become broken or worn down and will need to be replaced. These items are OEM replacement parts for use in Powermatic speed powerfeeders. For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder PF-33 FEEDER 1HP 3PH 460V 4 SPD