Sharpie® Retractable Fine Point Permanent Markers, Set of 3, 3 Colors
Write a Review
|
Questions & Answers (0)
Product Description
Use fine point retractable marker for easy, one-handed operation. No cap to remove or lose. The Safety Seal valve design provides a superior seal, preventing the marker from leaking and drying out. Quick-drying ink is fade-resistant and water-resistant. Permanent ink marks on most hard-to-mark surfaces. Certified AP nontoxic. Sold in carton quantities of 6, priced per set.
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Permanent Marker |
| Type | Marker |
| Point Type | Fine |
| Package Quantity | 3/Pack |
| Description | Retractable Marker |
| Refillable | No |
| Manufacturers Part Number | 32726PP |
| Retractable | Yes |
| GTIN | 00071641327269 |
| Tip Type | Bullet |
| Ink Color Family | Assorted - Standard |
| Brand | Sharpie |