Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharpie

Model # :WBB2352529

MPN #: 2089609

Sharpie® Metallic Chisel Point Permanent Marker, Gold, Silver & Bronze Ink, 3 Pack

Product Description
Never dull and always brilliant, Sharpie® Metallic Chisel Point Permanent Markers leave glimmering marks nearly everywhere your imagination dares to wander.

Features
  • Stunning sheen stands out on both light and dark surfaces
  • Authentic metallic finishes in opaque, permanent ink
  • Skip shaking, save your strength, and immediately enjoy stunning marks no shaking required
  • Forget fading with quick-drying, fade and water resistant ink; AP certified
Ink Colors: Gold, Silver & Bronze



PRICE
$7.60

Min. purchase quantity is 134
134
134
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 134 units
7.60
Buy 135 units - 268 units
7.30Save $0.30 (4%)
Buy 269+ units
7.00Save $0.60 (8%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pack Size3

Product Details

ErasableNo
Percent Recycled ContentPen
StylePermanent Marker
Point TypeMedium
DescriptionMetallic Permanent Marker
Package Quantity3/Pack
RefillableNo
Manufacturers Part Number2089609
RetractableNo
Barrel Color FamilySilver
Tip TypeChisel
Ink Color FamilyGold/Silver/Bronze
BrandSharpie